Zoro Homepage

27006 White Aluminum Right Gutter Endcap - 5 In.

  • Mfr # GR434902

  • Zoro # G504041254


product price: $17.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR434902
Zoro #
G504041254
UPC #
747216186851
Country of Origin
China

Description

Features
  • The amerimax 5 in aluminum left end cap helps prevent water from escaping from the left end of a gutter.
  • Helps prevent water from escaping from the end of the gutter.
  • Aluminum construction.
  • Baked-on white finish.
  • Will cut through a 2 x 4 in.
  • Tap on to fit.
  • Requires gutter sealant.
  • Aluminum.
  • For 5 In. K Style Systems.
  • Piece - Right.
  • Color - White.
  • Dimension - 9.75 x 9.38 x 4.06 in.
  • Item Weight - .04 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.