Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

328512DPT 48 in. Galvanized Tension Bar

  • Mfr # GR831041

  • Zoro # G503703467


product price: $32.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR831041
Zoro #
G503703467
UPC #
753153417668
Country of Origin
China

Description

Features
  • 48 in. Galvanized Tension Bar
  • Size - 5/8 x 3/16 x 46 in.
  • 7 Gauge
  • Chain Link Fitting.
  • Dimension - 46 x 0.63 x 0.38 in.
  • Item weight - 1.14 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.