
BMS4700 70 cuft. Storage Shed
Mfr # GR138149
Zoro # G003913793
product price: $1,553.99
/ea
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR138149
Zoro #
G003913793
UPC #
654204709582
Country of Origin
China
Description
Features
- 70 cu. Ft. Blow molded storage/garbage can shed.
- Durable double wall resin.
- Easy open lid with gas shocks.
- 62.75 in. Door opening.
- Hold two 96 gallon trash containers.
- Reinforced floor with ramp for heavier.
- Assembled size - 70.5 w x 44.25 d x 52 h in.
- Internal - 65 w x 38 d x 47 h in.
- Dimension - 71.75 x 46.38 x 13 in.
- Item weight - 125 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.