Zoro Homepage

FSE10LT 10 ft. Tan Flagstone Edging

  • Mfr # GR29944

  • Zoro # G303976665


product price: $53.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR29944
Zoro #
G303976665
UPC #
657248296391
Country of Origin
China

Description

Features
  • Light Tan Flagstone Edging
  • Five 24 in. Sections Of Edging
  • Easy To Install
  • No Digging
  • 10 ft.
  • Easy To Connect.
  • Dimension - 7 x 13.4 x 7.5 in.
  • Item Weight - 4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.