Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HH150 Wall Mount Hose Hanger; Taupe

  • Mfr # GR136733

  • Zoro # G204062382


product price: $28.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR136733
Zoro #
G204062382
UPC #
654204702033
Country of Origin
China

Description

Features
  • Color - Taupe.
  • Hose Hangout Wall Mount Hose Hanger.
  • Capacity 150 ft. Of 0.62 in. Hose.
  • Supports Hose & Extension Cord.
  • Storage Space For Gloves, Nozzle & Sprinklers.
  • Dimension - 6 x 12 x 10.5 in.
  • Item Weight - 0.9 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.