Zoro Homepage

SS400 Metal Stake For Edging; 4 Pack

  • Mfr # GR136731

  • Zoro # G704099017


product price: $35.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR136731
Zoro #
G704099017
UPC #
654204702019
Country of Origin
China

Description

Features
  • 4 Pack.
  • Metal Stake.
  • For Edging 0.62 in. Width.
  • 14 Gauge Metal Stakes.
  • Securely Hold Lawn Edging In Ground.
  • Dimension - 13.75 x 5 x 0.5 in.
  • Item Weight - 0.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.