Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel T - Bar Pull - 3 in.

  • Mfr # GR688658

  • Zoro # G016077970


product price: $17.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR688658
Zoro #
G016077970
UPC #
723902039816
Country of Origin
China

Description

Features -Stainless Steel T Specifications - Material: Stainless Steel - Center to Center Size: 3in - Width: 0.47in - Overall Size: 5in - Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.