Zoro Homepage

Faucet Assembly

  • Mfr # D064EL

  • Zoro # G9915221


product price: $79.69
/ea
Free Shipping & Returns

Key Features

For Use With
Hot Water Boiler, Iced Tea Brewer & Dispenser, Portable Coffee Holding Urn Portable Hot Water Dispenser, TB Series Iced Tea Brewer & Dispenser, TB Series Iced Tea Dispensers, Tea Dispenser
Fits Brand
Grindmaster-Cecilware Inc.
Includes
Shank, Wing Nut
Product Type
Faucet Assembly
Compatible with Manufacturer Model Number
B1-3, B1/3 DISPENSER and BASE, B1/3T, B1/3T DISPENSER, CS113, CS115, SU3P, TB/3, TB3 Brewer with B1/3T Dispense
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D064EL
Zoro #
G9915221
UPC #
-
Country of Origin
Taiwan, Province of China

Details

For Use With
Hot Water Boiler, Iced Tea Brewer & Dispenser, Portable Coffee Holding Urn Portable Hot Water Dispenser, TB Series Iced Tea Brewer & Dispenser, TB Series Iced Tea Dispensers, Tea Dispenser
Fits Brand
Grindmaster-Cecilware Inc.
Item
Faucet Assembly
Includes
Shank, Wing Nut
Product Type
Faucet Assembly
Compatible with Manufacturer Model Number
B1-3, B1/3 DISPENSER and BASE, B1/3T, B1/3T DISPENSER, CS113, CS115, SU3P, TB/3, TB3 Brewer with B1/3T Dispense
Compatible Manufacturer Model Number
B1-3, B1/3 DISPENSER and BASE, B1/3T, B1/3T DISPENSER, CS113, CS115, SU3P, TB/3, TB3 Brewer with B1/3T Dispense
Compatible Manufacturer Part Number
B1-3, B1/3 DISPENSER and BASE, B1/3T, B1/3T DISPENSER, CS113, CS115, SU3P, TB/3, TB3 Brewer with B1/3T Dispense
Compatible with Manufacturer Model No.
B1-3, B1/3 DISPENSER and BASE, B1/3T, B1/3T DISPENSER, CS113, CS115, SU3P, TB/3, TB3 Brewer with B1/3T Dispense
Compatible with Mfr. Model No.
B1-3, B1/3 DISPENSER and BASE, B1/3T, B1/3T DISPENSER, CS113, CS115, SU3P, TB/3, TB3 Brewer with B1/3T Dispense
For Use with Mfr Model Number
B1-3, B1/3 DISPENSER and BASE, B1/3T, B1/3T DISPENSER, CS113, CS115, SU3P, TB/3, TB3 Brewer with B1/3T Dispense
For Use With Mfr. Model Number
B1-3, B1/3 DISPENSER and BASE, B1/3T, B1/3T DISPENSER, CS113, CS115, SU3P, TB/3, TB3 Brewer with B1/3T Dispense
Compatible Pump Manufacturer Part Number
B1-3, B1/3 DISPENSER and BASE, B1/3T, B1/3T DISPENSER, CS113, CS115, SU3P, TB/3, TB3 Brewer with B1/3T Dispense
Compatible Mfr. Model Number
B1-3, B1/3 DISPENSER and BASE, B1/3T, B1/3T DISPENSER, CS113, CS115, SU3P, TB/3, TB3 Brewer with B1/3T Dispense

Description

Faucet Assembly, Product Type Faucet Assembly, For Use With Hot Water Boiler, Iced Tea Brewer & Dispenser, Portable Coffee Holding Urn Portable Hot Water Dispenser, TB Series Iced Tea Brewer & Dispenser, TB Series Iced Tea Dispensers, Tea Dispenser, Compatible with Manufacturer Model Number B1-3, B1/3 DISPENSER and BASE, B1/3T, B1/3T DISPENSER, CS113, CS115, SU3P, TB/3, TB3 Brewer with B1/3T Dispense, Includes Shank, Wing Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.