Faucet Assembly, Plastic
Mfr # GMD037AL
Zoro # G9915118
product price: $45.69
/eaKey Features
Color
Black
For Use With
Iced Tea Dispenser, Syrup Warmer
Material
Plastic
Fits Brand
Grindmaster-Cecilware Inc.
Product Type
Faucet Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMD037AL
Zoro #
G9915118
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Color
Black
For Use With
Iced Tea Dispenser, Syrup Warmer
Material
Plastic
Fits Brand
Grindmaster-Cecilware Inc.
Item
Faucet Assembly
Product Type
Faucet Assembly
Compatible with Manufacturer Model Number
S3C, S5C, S5W, SD2
Compatible Manufacturer Model Number
S3C, S5C, S5W, SD2
Compatible Manufacturer Part Number
S3C, S5C, S5W, SD2
Compatible with Manufacturer Model No.
S3C, S5C, S5W, SD2
Compatible with Mfr. Model No.
S3C, S5C, S5W, SD2
For Use with Mfr Model Number
S3C, S5C, S5W, SD2
For Use With Mfr. Model Number
S3C, S5C, S5W, SD2
Compatible Pump Manufacturer Part Number
S3C, S5C, S5W, SD2
Compatible Mfr. Model Number
S3C, S5C, S5W, SD2
Description
Faucet Assembly, Product Type Faucet Assembly, For Use With Iced Tea Dispenser, Syrup Warmer, Compatible with Manufacturer Model Number S3C, S5C, S5W, SD2, Color Black, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.