Zoro Homepage

Gauge Glass, 5/8" x 6-15/16"

  • Mfr # GMA522031

  • Zoro # G9915020


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

For Use With
Shuttle Brewer & Airpot/Shuttle Brewer
Material
Glass
Fits Brand
Grindmaster-Cecilware Inc.
Product Type
Sight Gauge Kit
Overall Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMA522031
Zoro #
G9915020
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
5/8 in
Overall Height
7 in

Details

For Use With
Shuttle Brewer & Airpot/Shuttle Brewer
Material
Glass
Fits Brand
Grindmaster-Cecilware Inc.
Item
Sight Gauge Kit
Product Type
Sight Gauge Kit
Compatible with Manufacturer Model Number
APB-330V2, APB-430V2
Compatible Manufacturer Model Number
APB-330V2, APB-430V2
Compatible Manufacturer Part Number
APB-330V2, APB-430V2
Compatible with Manufacturer Model No.
APB-330V2, APB-430V2
Compatible with Mfr. Model No.
APB-330V2, APB-430V2
For Use with Mfr Model Number
APB-330V2, APB-430V2
For Use With Mfr. Model Number
APB-330V2, APB-430V2
Compatible Pump Manufacturer Part Number
APB-330V2, APB-430V2
Compatible Mfr. Model Number
APB-330V2, APB-430V2

Description

Sight Gauge Kit, Product Type Sight Gauge Kit, For Use With Shuttle Brewer & Airpot/Shuttle Brewer, Compatible with Manufacturer Model Number APB-330V2, APB-430V2, Overall Height 7 in, Overall Width Not Applicable, Overall Diameter 5/8 in, Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.