Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass, Gage 5/8 dia., 11" L

  • Mfr # GMA547-013

  • Zoro # G9914917


product price: $23.79
/ea

Key Features

Material
Glass
Fits Brand
Grindmaster-Cecilware Inc.
Product Type
Sight Gauge
Features
Visually Monitor The Level of Liquid within A Piece of Foodservice Equipment
Overall Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMA547-013
Zoro #
G9914917
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
5/8 in
Overall Height
11 in

Details

Material
Glass
Fits Brand
Grindmaster-Cecilware Inc.
Item
Sight Gauge
Product Type
Sight Gauge
Features
Visually Monitor The Level of Liquid within A Piece of Foodservice Equipment

Description

Sight Gauge, Product Type Sight Gauge, Overall Height 11 in, Overall Width Not Applicable, Overall Diameter 5/8 in, Features Visually Monitor The Level of Liquid within A Piece of Foodservice Equipment, Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.