Impeller Magnetic Overmold
Mfr # GM210-00255
Zoro # G9914521
product price: $37.49
/eaKey Features
Fits Brand
Grindmaster-Cecilware Inc.
Product Type
Impeller
Compatible Product Type
Bubbler, Bubbler Cold Beverage Dispenser
Compatible with Manufacturer Model Number
C-1S-16, CS-1D-16, CS-1D-16-S, CS-1D-22, CS-1D-22-S, CS-2D-16, CS-2D-16-S, CS-2D-22, CS-2D-22-S, CS-2E-10, CS-2E-10-S, CS-2E-16, CS-2E-16-S, CS-2E-22, CS-2E-22-S, CS-3D-16, CS-3D-16-S, CS-3D-22, CS-3D-22-S, CS-3L-16, CS-3L-16-S, CS-3L-22, CS-3L-22-S, CS-4E-16, CS-4E-16-S, CS-4E-22, CS-4E-22-S
Compatible Series
Crathco, G Cool, Simplicity
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM210-00255
Zoro #
G9914521
UPC #
-
Country of Origin
Thailand
Details
Fits Brand
Grindmaster-Cecilware Inc.
Item
Impeller
Product Type
Impeller
Compatible Product Type
Bubbler, Bubbler Cold Beverage Dispenser
Compatible with Manufacturer Model Number
C-1S-16, CS-1D-16, CS-1D-16-S, CS-1D-22, CS-1D-22-S, CS-2D-16, CS-2D-16-S, CS-2D-22, CS-2D-22-S, CS-2E-10, CS-2E-10-S, CS-2E-16, CS-2E-16-S, CS-2E-22, CS-2E-22-S, CS-3D-16, CS-3D-16-S, CS-3D-22, CS-3D-22-S, CS-3L-16, CS-3L-16-S, CS-3L-22, CS-3L-22-S, CS-4E-16, CS-4E-16-S, CS-4E-22, CS-4E-22-S
Compatible Series
Crathco, G Cool, Simplicity
Compatible Manufacturer Model Number
C-1S-16, CS-1D-16, CS-1D-16-S, CS-1D-22, CS-1D-22-S, CS-2D-16, CS-2D-16-S, CS-2D-22, CS-2D-22-S, CS-2E-10, CS-2E-10-S, CS-2E-16, CS-2E-16-S, CS-2E-22, CS-2E-22-S, CS-3D-16, CS-3D-16-S, CS-3D-22, CS-3D-22-S, CS-3L-16, CS-3L-16-S, CS-3L-22, CS-3L-22-S, CS-4E-16, CS-4E-16-S, CS-4E-22, CS-4E-22-S
Compatible Manufacturer Part Number
C-1S-16, CS-1D-16, CS-1D-16-S, CS-1D-22, CS-1D-22-S, CS-2D-16, CS-2D-16-S, CS-2D-22, CS-2D-22-S, CS-2E-10, CS-2E-10-S, CS-2E-16, CS-2E-16-S, CS-2E-22, CS-2E-22-S, CS-3D-16, CS-3D-16-S, CS-3D-22, CS-3D-22-S, CS-3L-16, CS-3L-16-S, CS-3L-22, CS-3L-22-S, CS-4E-16, CS-4E-16-S, CS-4E-22, CS-4E-22-S
Compatible with Manufacturer Model No.
C-1S-16, CS-1D-16, CS-1D-16-S, CS-1D-22, CS-1D-22-S, CS-2D-16, CS-2D-16-S, CS-2D-22, CS-2D-22-S, CS-2E-10, CS-2E-10-S, CS-2E-16, CS-2E-16-S, CS-2E-22, CS-2E-22-S, CS-3D-16, CS-3D-16-S, CS-3D-22, CS-3D-22-S, CS-3L-16, CS-3L-16-S, CS-3L-22, CS-3L-22-S, CS-4E-16, CS-4E-16-S, CS-4E-22, CS-4E-22-S
Compatible with Mfr. Model No.
C-1S-16, CS-1D-16, CS-1D-16-S, CS-1D-22, CS-1D-22-S, CS-2D-16, CS-2D-16-S, CS-2D-22, CS-2D-22-S, CS-2E-10, CS-2E-10-S, CS-2E-16, CS-2E-16-S, CS-2E-22, CS-2E-22-S, CS-3D-16, CS-3D-16-S, CS-3D-22, CS-3D-22-S, CS-3L-16, CS-3L-16-S, CS-3L-22, CS-3L-22-S, CS-4E-16, CS-4E-16-S, CS-4E-22, CS-4E-22-S
For Use with Mfr Model Number
C-1S-16, CS-1D-16, CS-1D-16-S, CS-1D-22, CS-1D-22-S, CS-2D-16, CS-2D-16-S, CS-2D-22, CS-2D-22-S, CS-2E-10, CS-2E-10-S, CS-2E-16, CS-2E-16-S, CS-2E-22, CS-2E-22-S, CS-3D-16, CS-3D-16-S, CS-3D-22, CS-3D-22-S, CS-3L-16, CS-3L-16-S, CS-3L-22, CS-3L-22-S, CS-4E-16, CS-4E-16-S, CS-4E-22, CS-4E-22-S
For Use With Mfr. Model Number
C-1S-16, CS-1D-16, CS-1D-16-S, CS-1D-22, CS-1D-22-S, CS-2D-16, CS-2D-16-S, CS-2D-22, CS-2D-22-S, CS-2E-10, CS-2E-10-S, CS-2E-16, CS-2E-16-S, CS-2E-22, CS-2E-22-S, CS-3D-16, CS-3D-16-S, CS-3D-22, CS-3D-22-S, CS-3L-16, CS-3L-16-S, CS-3L-22, CS-3L-22-S, CS-4E-16, CS-4E-16-S, CS-4E-22, CS-4E-22-S
Compatible Pump Manufacturer Part Number
C-1S-16, CS-1D-16, CS-1D-16-S, CS-1D-22, CS-1D-22-S, CS-2D-16, CS-2D-16-S, CS-2D-22, CS-2D-22-S, CS-2E-10, CS-2E-10-S, CS-2E-16, CS-2E-16-S, CS-2E-22, CS-2E-22-S, CS-3D-16, CS-3D-16-S, CS-3D-22, CS-3D-22-S, CS-3L-16, CS-3L-16-S, CS-3L-22, CS-3L-22-S, CS-4E-16, CS-4E-16-S, CS-4E-22, CS-4E-22-S
Compatible Mfr. Model Number
C-1S-16, CS-1D-16, CS-1D-16-S, CS-1D-22, CS-1D-22-S, CS-2D-16, CS-2D-16-S, CS-2D-22, CS-2D-22-S, CS-2E-10, CS-2E-10-S, CS-2E-16, CS-2E-16-S, CS-2E-22, CS-2E-22-S, CS-3D-16, CS-3D-16-S, CS-3D-22, CS-3D-22-S, CS-3L-16, CS-3L-16-S, CS-3L-22, CS-3L-22-S, CS-4E-16, CS-4E-16-S, CS-4E-22, CS-4E-22-S
Description
Impeller Magnetic Overmold, Fits Brand Grindmaster-Cecilware Inc.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.