Zoro Homepage

Lockdown Washer

  • Mfr # GM1734

  • Zoro # G9914661


product price: $20.99
/ea

Key Features

For Use With
Beverage Dispenser, Crathco Bubbler, Crathco Classic Bubbler with 2 5 Gallon Bowls, Heated Models, Standard Double Classic Bubbler, Standard Single Classic Bubbler, Standard Triple Classic Bubbler, Whipper Dispensers
Material
Stainless Steel
Fits Brand
Grindmaster-Cecilware Inc.
Product Type
Lockdown Washer
Compatible with Manufacturer Model Number
D15, D15-3, D15-4, D155, D155-3, D155-4, D156-3, D156-4, D25, D25-3, D25-4, D255, D255-3, D255-4, D256-3, D256-4, D35, D35-3, D35-4, D355, D355-3, D355-4, D356-3, D356-4, E29, E49, G-Cool, HD15, WD-15, WD-155, WD-25, WD-255, WD-35, WD-355, WD15, WD155, WD25, WD255, WD35, WD355, WHD15, WHD15L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM1734
Zoro #
G9914661
UPC #
-
Country of Origin
Thailand

Details

For Use With
Beverage Dispenser, Crathco Bubbler, Crathco Classic Bubbler with 2 5 Gallon Bowls, Heated Models, Standard Double Classic Bubbler, Standard Single Classic Bubbler, Standard Triple Classic Bubbler, Whipper Dispensers
Material
Stainless Steel
Fits Brand
Grindmaster-Cecilware Inc.
Item
Lockdown Washer
Product Type
Lockdown Washer
Compatible with Manufacturer Model Number
D15, D15-3, D15-4, D155, D155-3, D155-4, D156-3, D156-4, D25, D25-3, D25-4, D255, D255-3, D255-4, D256-3, D256-4, D35, D35-3, D35-4, D355, D355-3, D355-4, D356-3, D356-4, E29, E49, G-Cool, HD15, WD-15, WD-155, WD-25, WD-255, WD-35, WD-355, WD15, WD155, WD25, WD255, WD35, WD355, WHD15, WHD15L
Compatible Manufacturer Model Number
D15, D15-3, D15-4, D155, D155-3, D155-4, D156-3, D156-4, D25, D25-3, D25-4, D255, D255-3, D255-4, D256-3, D256-4, D35, D35-3, D35-4, D355, D355-3, D355-4, D356-3, D356-4, E29, E49, G-Cool, HD15, WD-15, WD-155, WD-25, WD-255, WD-35, WD-355, WD15, WD155, WD25, WD255, WD35, WD355, WHD15, WHD15L
Compatible Manufacturer Part Number
D15, D15-3, D15-4, D155, D155-3, D155-4, D156-3, D156-4, D25, D25-3, D25-4, D255, D255-3, D255-4, D256-3, D256-4, D35, D35-3, D35-4, D355, D355-3, D355-4, D356-3, D356-4, E29, E49, G-Cool, HD15, WD-15, WD-155, WD-25, WD-255, WD-35, WD-355, WD15, WD155, WD25, WD255, WD35, WD355, WHD15, WHD15L
Compatible with Manufacturer Model No.
D15, D15-3, D15-4, D155, D155-3, D155-4, D156-3, D156-4, D25, D25-3, D25-4, D255, D255-3, D255-4, D256-3, D256-4, D35, D35-3, D35-4, D355, D355-3, D355-4, D356-3, D356-4, E29, E49, G-Cool, HD15, WD-15, WD-155, WD-25, WD-255, WD-35, WD-355, WD15, WD155, WD25, WD255, WD35, WD355, WHD15, WHD15L
Compatible with Mfr. Model No.
D15, D15-3, D15-4, D155, D155-3, D155-4, D156-3, D156-4, D25, D25-3, D25-4, D255, D255-3, D255-4, D256-3, D256-4, D35, D35-3, D35-4, D355, D355-3, D355-4, D356-3, D356-4, E29, E49, G-Cool, HD15, WD-15, WD-155, WD-25, WD-255, WD-35, WD-355, WD15, WD155, WD25, WD255, WD35, WD355, WHD15, WHD15L
For Use with Mfr Model Number
D15, D15-3, D15-4, D155, D155-3, D155-4, D156-3, D156-4, D25, D25-3, D25-4, D255, D255-3, D255-4, D256-3, D256-4, D35, D35-3, D35-4, D355, D355-3, D355-4, D356-3, D356-4, E29, E49, G-Cool, HD15, WD-15, WD-155, WD-25, WD-255, WD-35, WD-355, WD15, WD155, WD25, WD255, WD35, WD355, WHD15, WHD15L
For Use With Mfr. Model Number
D15, D15-3, D15-4, D155, D155-3, D155-4, D156-3, D156-4, D25, D25-3, D25-4, D255, D255-3, D255-4, D256-3, D256-4, D35, D35-3, D35-4, D355, D355-3, D355-4, D356-3, D356-4, E29, E49, G-Cool, HD15, WD-15, WD-155, WD-25, WD-255, WD-35, WD-355, WD15, WD155, WD25, WD255, WD35, WD355, WHD15, WHD15L
Compatible Pump Manufacturer Part Number
D15, D15-3, D15-4, D155, D155-3, D155-4, D156-3, D156-4, D25, D25-3, D25-4, D255, D255-3, D255-4, D256-3, D256-4, D35, D35-3, D35-4, D355, D355-3, D355-4, D356-3, D356-4, E29, E49, G-Cool, HD15, WD-15, WD-155, WD-25, WD-255, WD-35, WD-355, WD15, WD155, WD25, WD255, WD35, WD355, WHD15, WHD15L
Compatible Mfr. Model Number
D15, D15-3, D15-4, D155, D155-3, D155-4, D156-3, D156-4, D25, D25-3, D25-4, D255, D255-3, D255-4, D256-3, D256-4, D35, D35-3, D35-4, D355, D355-3, D355-4, D356-3, D356-4, E29, E49, G-Cool, HD15, WD-15, WD-155, WD-25, WD-255, WD-35, WD-355, WD15, WD155, WD25, WD255, WD35, WD355, WHD15, WHD15L

Description

Lockdown Washer, Product Type Lockdown Washer, For Use With Beverage Dispenser, Crathco Bubbler, Crathco Classic Bubbler with 2 5 Gallon Bowls, Heated Models, Standard Double Classic Bubbler, Standard Single Classic Bubbler, Standard Triple Classic Bubbler, Whipper Dispensers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.