Zoro Homepage

Lubricant, Lubri-Film Sanitary

  • Mfr # GMW0470076

  • Zoro # G9914880


product price: $23.19
/ea

Key Features

For Use With
Frozen Beverage Dispenser, Mechanical Control Barrel Freezer, Remote Beverage Freezers
Type
4 oz. Tube
Fits Brand
Grindmaster-Cecilware Inc.
Product Type
Lubri-Film Lubricant
Features
4 oz Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMW0470076
Zoro #
G9914880
UPC #
-
Country of Origin
United States

Details

For Use With
Frozen Beverage Dispenser, Mechanical Control Barrel Freezer, Remote Beverage Freezers
Type
4 oz. Tube
Fits Brand
Grindmaster-Cecilware Inc.
Item
Lubri-Film Lubricant
Product Type
Lubri-Film Lubricant
Features
4 oz Tube
Compatible with Manufacturer Model Number
3311, 3311-E, 3341, 3341A, 3352, 5311, 5711
For Use with Mfr Model Number
3311, 3311-E, 3341, 3341A, 3352, 5311, 5711
Compatible Manufacturer Part Number
3311, 3311-E, 3341, 3341A, 3352, 5311, 5711
Compatible with Mfr. Model No.
3311, 3311-E, 3341, 3341A, 3352, 5311, 5711
Compatible Manufacturer Model Number
3311, 3311-E, 3341, 3341A, 3352, 5311, 5711
For Use With Mfr. Model Number
3311, 3311-E, 3341, 3341A, 3352, 5311, 5711
Compatible with Manufacturer Model No.
3311, 3311-E, 3341, 3341A, 3352, 5311, 5711
Compatible Pump Manufacturer Part Number
3311, 3311-E, 3341, 3341A, 3352, 5311, 5711
Compatible Mfr. Model Number
3311, 3311-E, 3341, 3341A, 3352, 5311, 5711

Description

Lubri-Film Lubricant, Product Type Lubri-Film Lubricant, For Use With Frozen Beverage Dispenser, Mechanical Control Barrel Freezer, Remote Beverage Freezers, Compatible with Manufacturer Model Number 3311, 3311-E, 3341, 3341A, 3352, 5311, 5711, Features 4 oz Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.