Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw, 8-32 x 3/8 SLT, Oval HD MS, ST

  • Mfr # GM86914

  • Zoro # G9914567


product price: $1.29
/ea
Sold in multiples of 7 for $9.03

Key Features

For Use With
Retail Coffee Grinder, Retail Grinder
Fits Brand
Grindmaster-Cecilware Inc.
Product Type
Screw
Compatible with Manufacturer Model Number
810, 810-BS, 810E-BG, 810S, 835, 835-B-230VG, 835-BS, 835-R-230VG, 835-R-230VS, 835S, 865, 875, 875-B-230V, 875-BS, 875-R-230V, 875-RS, 875S, 890, 890-B-T, 890BS, 890E-BG
Overall Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM86914
Zoro #
G9914567
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3/8 in

Details

For Use With
Retail Coffee Grinder, Retail Grinder
Fits Brand
Grindmaster-Cecilware Inc.
Item
Screw
Product Type
Screw
Compatible with Manufacturer Model Number
810, 810-BS, 810E-BG, 810S, 835, 835-B-230VG, 835-BS, 835-R-230VG, 835-R-230VS, 835S, 865, 875, 875-B-230V, 875-BS, 875-R-230V, 875-RS, 875S, 890, 890-B-T, 890BS, 890E-BG
Compatible Manufacturer Model Number
810, 810-BS, 810E-BG, 810S, 835, 835-B-230VG, 835-BS, 835-R-230VG, 835-R-230VS, 835S, 865, 875, 875-B-230V, 875-BS, 875-R-230V, 875-RS, 875S, 890, 890-B-T, 890BS, 890E-BG
Compatible Manufacturer Part Number
810, 810-BS, 810E-BG, 810S, 835, 835-B-230VG, 835-BS, 835-R-230VG, 835-R-230VS, 835S, 865, 875, 875-B-230V, 875-BS, 875-R-230V, 875-RS, 875S, 890, 890-B-T, 890BS, 890E-BG
Compatible with Manufacturer Model No.
810, 810-BS, 810E-BG, 810S, 835, 835-B-230VG, 835-BS, 835-R-230VG, 835-R-230VS, 835S, 865, 875, 875-B-230V, 875-BS, 875-R-230V, 875-RS, 875S, 890, 890-B-T, 890BS, 890E-BG
Compatible with Mfr. Model No.
810, 810-BS, 810E-BG, 810S, 835, 835-B-230VG, 835-BS, 835-R-230VG, 835-R-230VS, 835S, 865, 875, 875-B-230V, 875-BS, 875-R-230V, 875-RS, 875S, 890, 890-B-T, 890BS, 890E-BG
For Use with Mfr Model Number
810, 810-BS, 810E-BG, 810S, 835, 835-B-230VG, 835-BS, 835-R-230VG, 835-R-230VS, 835S, 865, 875, 875-B-230V, 875-BS, 875-R-230V, 875-RS, 875S, 890, 890-B-T, 890BS, 890E-BG
For Use With Mfr. Model Number
810, 810-BS, 810E-BG, 810S, 835, 835-B-230VG, 835-BS, 835-R-230VG, 835-R-230VS, 835S, 865, 875, 875-B-230V, 875-BS, 875-R-230V, 875-RS, 875S, 890, 890-B-T, 890BS, 890E-BG
Compatible Pump Manufacturer Part Number
810, 810-BS, 810E-BG, 810S, 835, 835-B-230VG, 835-BS, 835-R-230VG, 835-R-230VS, 835S, 865, 875, 875-B-230V, 875-BS, 875-R-230V, 875-RS, 875S, 890, 890-B-T, 890BS, 890E-BG
Compatible Mfr. Model Number
810, 810-BS, 810E-BG, 810S, 835, 835-B-230VG, 835-BS, 835-R-230VG, 835-R-230VS, 835S, 865, 875, 875-B-230V, 875-BS, 875-R-230V, 875-RS, 875S, 890, 890-B-T, 890BS, 890E-BG

Description

Screw, Product Type Screw, For Use With Retail Coffee Grinder, Retail Grinder, Compatible with Manufacturer Model Number 810, 810-BS, 810E-BG, 810S, 835, 835-B-230VG, 835-BS, 835-R-230VG, 835-R-230VS, 835S, 865, 875, 875-B-230V, 875-BS, 875-R-230V, 875-RS, 875S, 890, 890-B-T, 890BS, 890E-BG, Overall Width Not Applicable, Overall Diameter 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.