Zoro Homepage

V-Belt, 3L-460 x 3/8" FHP

  • Mfr # GMW0450209

  • Zoro # G9915066


product price: $28.99
/ea

Key Features

For Use With
Beverage Freezer, Brewer, Frozen Beverage Dispenser, Mechanical Control Barrel Freezer, Remote Beverage Freezers
Fits Brand
Grindmaster-Cecilware Inc.
Product Type
Drive Belt
Overall Width
3/8 in
Compatible with Manufacturer Model Number
3311, 3311-E, 3312, 3312-E, 3341, 3341A, 3342, 3352, 3511, 5311, 5511, 5512, 5512E, 5941
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMW0450209
Zoro #
G9915066
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3/8 in

Details

For Use With
Beverage Freezer, Brewer, Frozen Beverage Dispenser, Mechanical Control Barrel Freezer, Remote Beverage Freezers
Fits Brand
Grindmaster-Cecilware Inc.
Item
Drive Belt
Product Type
Drive Belt
Compatible with Manufacturer Model Number
3311, 3311-E, 3312, 3312-E, 3341, 3341A, 3342, 3352, 3511, 5311, 5511, 5512, 5512E, 5941
For Use with Mfr Model Number
3311, 3311-E, 3312, 3312-E, 3341, 3341A, 3342, 3352, 3511, 5311, 5511, 5512, 5512E, 5941
Compatible Manufacturer Part Number
3311, 3311-E, 3312, 3312-E, 3341, 3341A, 3342, 3352, 3511, 5311, 5511, 5512, 5512E, 5941
Compatible with Mfr. Model No.
3311, 3311-E, 3312, 3312-E, 3341, 3341A, 3342, 3352, 3511, 5311, 5511, 5512, 5512E, 5941
Compatible Manufacturer Model Number
3311, 3311-E, 3312, 3312-E, 3341, 3341A, 3342, 3352, 3511, 5311, 5511, 5512, 5512E, 5941
For Use With Mfr. Model Number
3311, 3311-E, 3312, 3312-E, 3341, 3341A, 3342, 3352, 3511, 5311, 5511, 5512, 5512E, 5941
Compatible with Manufacturer Model No.
3311, 3311-E, 3312, 3312-E, 3341, 3341A, 3342, 3352, 3511, 5311, 5511, 5512, 5512E, 5941
Compatible Pump Manufacturer Part Number
3311, 3311-E, 3312, 3312-E, 3341, 3341A, 3342, 3352, 3511, 5311, 5511, 5512, 5512E, 5941
Compatible Mfr. Model Number
3311, 3311-E, 3312, 3312-E, 3341, 3341A, 3342, 3352, 3511, 5311, 5511, 5512, 5512E, 5941

Description

Drive Belt, Product Type Drive Belt, For Use With Beverage Freezer, Brewer, Frozen Beverage Dispenser, Mechanical Control Barrel Freezer, Remote Beverage Freezers, Compatible with Manufacturer Model Number 3311, 3311-E, 3312, 3312-E, 3341, 3341A, 3342, 3352, 3511, 5311, 5511, 5512, 5512E, 5941, Overall Width 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.