Zoro Homepage

10 Locking Pliers, 11116 Jaw Opening, Groovy Grip

  • Mfr # 122-10

  • Zoro # G907473706


product price: $39.25
/ea

Key Features

Jaw Length
9.5
Jaw Width
2.75
Material
Steel
Finish
Epoxy
Jaw Capacity
1-11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122-10
Zoro #
G907473706
UPC #
-
Country of Origin
Spain

Dimensions

Jaw Length
9.5
Jaw Width
2.75
Overall Length
9.5"
Nominal Clamp Size
10"
Height (In.)
0.75
Size
10"

Details

Material
Steel
Finish
Epoxy
Jaw Capacity
1-11/16"
Plier Item
Loocking Pliers
Application
Welding, Auto Repair, Fabrication
Color
Orange & Black
Type
Locking Pliers Set

Description

Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter Drop forged jaws ensure longterm durability No pinch easy release lever eliminates painful accidental pinching of hands and fingers Piano wire spring ensures superior tool life and reliable opening and closing of the tool Locking nut eliminates the need for constant readjustment during repetitive applications Broad surface of both jaws clamps flat work pieces with maximum contact Convex jaws clear small obstacles Improved design reduces the gap between lever and handle protecting the spring from accidental damage Made in Spain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.