Zoro Homepage

10" steel locking clamps with self leveling jaws

  • Mfr # GR23310

  • Zoro # G4740220


product price: $38.59
/ea

Key Features

Features
Hands Free in Metal and Frame Work, Two Knurled Swivel Pads, Narrow Jaw Profile
Handle Type
Non-Slip Grip
Jaw Length
34 mm
Jaw Width
0-45 mm
Overall Length
239 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR23310
Zoro #
G4740220
UPC #
-
Country of Origin
Spain

Dimensions

Jaw Length
34 mm
Jaw Width
0-45 mm
Overall Length
239 mm

Details

Features
Hands Free in Metal and Frame Work, Two Knurled Swivel Pads, Narrow Jaw Profile
Handle Type
Non-Slip Grip
Plier Item
Self-Leveling Pliers
Plier Jaw Style
Self Levelling Jaw
Item
Lockng Clamp,Stl,Self-Leveling Jaws,10"

Description

Lockng Clamp,Stl,Self-Leveling Jaws,10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.