Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 Locking Cclamp Pliers, 10316 Jaw Opening

  • Mfr # 124-18

  • Zoro # G607473686


product price: $88.25
/ea
Free Shipping & Returns

Key Features

Jaw Length
18
Jaw Width
6.25
Material
Steel
Finish
Epoxy
Jaw Capacity
10-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124-18
Zoro #
G607473686
UPC #
-
Country of Origin
Spain

Dimensions

Jaw Length
18
Jaw Width
6.25
Overall Length
18"
Nominal Clamp Size
18"
Height (In.)
0.75
Size
18""

Details

Material
Steel
Finish
Epoxy
Jaw Capacity
10-3/16"
Plier Item
Loocking Clamp
Type
Locking Pliers
Color
Orange & Black
Application
Welding, Auto Repair, Fabrication

Description

Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter No pinch easy release lever eliminates painful accidental pinching of hands and fingers Piano wire spring ensures superior tool life and reliable opening and closing of the tool Locking nut eliminates the need for constant readjustment during repetitive applications Wide jaw profile provides great versatility in clamping large objects Drop forged jaws ensure longterm durability Improved design reduces the gap between lever and handle protecting the spring from accidental damage Made in Spain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.