Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Locking Pliers, 118 Jaw Opening, Curved Jaws

  • Mfr # 111-05

  • Zoro # G107473704


product price: $27.19
/ea

Key Features

Jaw Length
5.5
Material
Steel
Overall Length
5.5"
Finish
Epoxy
Jaw Capacity
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111-05
Zoro #
G107473704
UPC #
-
Country of Origin
Spain

Dimensions

Jaw Length
5.5
Jaw Width
2
Overall Length
5.5"
Height (In.)
0.5
Nominal Clamp Size
5"
Size
5"

Details

Material
Steel
Finish
Epoxy
Jaw Capacity
1-1/8"
Plier Item
Loocking Pliers
Color
Orange & Black
Type
Locking Pliers
Application
Welding, Auto Repair, Fabrication

Description

The narrow, large opening curved jaws provide a firm grip on all round shapes Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter No pinch easy release lever eliminates painful accidental pinching of hands and fingers Drop forged jaws ensure longterm durability Piano wire spring ensures superior tool life and reliable opening and closing of tool Improved design reduces the gap between lever and handle protecting the spring from accidental damage Made in Spain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.