
6 Locking Pliers, 218 Jaw Opening, Long Nose
Mfr # 127F06
Zoro # G407473688
product price: $32.55
/eaKey Features
Jaw Length
6.75
Jaw Width
2
Material
Steel
Overall Length
6.8"
Finish
Epoxy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127F06
Zoro #
G407473688
UPC #
-
Country of Origin
Spain
Dimensions
Jaw Length
6.75
Jaw Width
2
Overall Length
6.8"
Height (In.)
0.5
Nominal Clamp Size
6"
Size
6"
Details
Material
Steel
Finish
Epoxy
Jaw Capacity
2-1/8"
Plier Item
Loocking Pliers
Color
Orange & Black
Application
Welding, Auto Repair, Fabrication
Type
Locking Pliers
Description
Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter No pinch easy release lever eliminates painful accidental pinching of hands and fingers Piano wire spring ensures superior tool life and reliable opening and closing of the tool Locking nut eliminates the need for constant readjustment during repetitive applications Long slim jaw design is helpful when holding, placing or extracting pieces in recessed spaces Drop forged jaws ensure longterm durability Improved design reduces the gap between lever and handle protecting the spring from accidental damage Made in Spain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.