Zoro Homepage

6 Piece Axial Grip Locking Pliers Set

  • Mfr # AX-SET6

  • Zoro # G207473697


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Jaw Length
9.65
Jaw Width
3.94
Material
Steel
Finish
Epoxy
Includes
Molded Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX-SET6
Zoro #
G207473697
UPC #
-
Country of Origin
Spain

Dimensions

Jaw Length
9.65
Jaw Width
3.94
Height (In.)
2.95

Details

Material
Steel
Finish
Epoxy
Includes
Molded Case
Plier Item
Loocking Pliers
Application
Welding, Auto Repair, Fabrication
Type
Locking Pliers Set
Color
Orange & Black

Description

Set of 6 different Axial Grips Indispensable for both welding and body shops repairs Includes free metallic rack for quick access and compact storage Ideal for the professional auto body technician, steel fabricator, sheet metal worker etc Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter Locking nut eliminates the need for constant readjustment during repetitive applications Drop forged jaws ensure longterm durability Improved design reduces the gap between lever and handle protecting the spring from accidental damage Made in Spain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.