Zoro Homepage

7" locking LL-type axial grip

  • Mfr # GR91507

  • Zoro # G4740683


product price: $58.69
/ea

Key Features

Overall Length
7"
Finish
Epoxy
Features
Slim Profile Allows Access In to Difficult Places; Straight Line Motion of Mobile Jaw Allows Offset Clamping; One-Handed Push Button Release System
Number of Pieces
1
Jaw Width
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR91507
Zoro #
G4740683
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
7"
Jaw Width
1-3/4"
Overall Clamp Length
7"

Details

Finish
Epoxy
Features
Slim Profile Allows Access In to Difficult Places; Straight Line Motion of Mobile Jaw Allows Offset Clamping; One-Handed Push Button Release System
Number of Pieces
1
Locking Clamp Product Grouping
LL-Type Axial
Item
Locking LL-Type Axial Grip,7"

Description

Locking LL-Type Axial Grip,7 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.