Zoro Homepage

8 Ergo grip Long Nose Locking Plier

  • Mfr # 727-08

  • Zoro # G807473714


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Jaw Length
6.5
Jaw Width
5
Material
Steel
Overall Length
6.5"
Finish
Epoxy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727-08
Zoro #
G807473714
UPC #
-
Country of Origin
Spain

Dimensions

Jaw Length
6.5
Jaw Width
5
Overall Length
6.5"
Height (In.)
0.75
Nominal Clamp Size
8"

Details

Material
Steel
Finish
Epoxy
Plier Item
Loocking Pliers
Application
Welding, Auto Repair, Fabrication
Type
Locking Pliers
Color
Orange & Black

Description

Jaw opening inches 1916 Unique 70 degree angled design keeps wrist straight, reducing strain and fatigue Drop forged jaws ensure longterm durability Piano wire spring ensures superior tool life and reliable opening and closing of tool Improved design reduces the gap between lever and handle protecting the spring from accidental damage Made in Spain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.