Zoro Homepage

Hands Free Locking Plier Holder

  • Mfr # 1010

  • Zoro # G507473717


product price: $23.75
/ea

Key Features

Jaw Length
5.25
Jaw Width
3
Material
Steel
Overall Length
5.3"
Finish
Epoxy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010
Zoro #
G507473717
UPC #
-
Country of Origin
Spain

Dimensions

Jaw Length
5.25
Jaw Width
3
Overall Length
5.3"
Height (In.)
1.25

Details

Material
Steel
Finish
Epoxy
Plier Item
Loocking Pliers
Color
Black
Type
Locking Pliers
Application
Welding, Auto Repair, Fabrication, Locking Pliers

Description

Acts as a vise holding two a 5 to 10 locking plier for handsfree operation Quickly and easily attaches to workbench or other flat surface Swivel pad ensures a firm hold on almost any work surface Made in Spain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.