Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Grip Locking Clamp, 716 Jaw Opening

  • Mfr # MG2K

  • Zoro # G207473734


product price: $41.99
/ea

Key Features

Overall Length
3.75
Material
Steel
Jaw Width
1.25
Application
Welding, Auto Repair, Fabrication
Handle Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG2K
Zoro #
G207473734
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
3.75
Jaw Width
1.25
Overall Height
0.75

Details

Material
Steel
Application
Welding, Auto Repair, Fabrication
Handle Color
Silver
Item
Loocking Clamp
Capacity (In.)
7/16"

Description

The world's smallest locking tool provides perpendicular clamping in an ergonomic design with smooth rounded edges Jaw opening inches 716 Release lever concealed in handle for easy singlehanded operation Made of lightweight aluminum alloy for easy handling and transportation Overall Dimensions 3 75'' L x 1 25'' W x 0 75'' H Made in Spain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.