Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TType Axial Grip Locking Pliers

  • Mfr # 918-07

  • Zoro # G007473712


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Jaw Length
7.87
Jaw Width
0.75
Material
Steel
Overall Length
7.9"
Finish
Epoxy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
918-07
Zoro #
G007473712
UPC #
-
Country of Origin
Spain

Dimensions

Jaw Length
7.87
Jaw Width
0.75
Overall Length
7.9"
Height (In.)
1.75

Details

Material
Steel
Finish
Epoxy
Plier Item
Loocking Pliers
Type
Locking Pliers
Color
Orange & Black
Application
Welding, Auto Repair, Fabrication

Description

Pliers designed to clamp two sheet metal pieces of equal thickness at 90degree Straight line motion of mobile jaw allows offset clamping Ideal for the professional auto body technician, steel fabricator, sheet metal worker etc Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter Locking nut eliminates the need for constant readjustment during repetitive applications Drop forged jaws ensure longterm durability Improved design reduces the gap between lever and handle protecting the spring from accidental damage Overall length 7 87 Made in Spain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.