Battery Powered Sealer, 1-1/4in.W Strap
Mfr # 800465
Zoro # G6935187
product price: $5,199.99
/ea
Free Shipping & Returns
Key Features
For Use With
Steel Strap
For Strapping Width
1-1/4"
Weight
7.5 lb.
Battery Voltage
18 V
Joint Type
Single Reverse Notch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800465
Zoro #
G6935187
UPC #
-
Country of Origin
United States
Dimensions
For Strapping Width
1-1/4"
Min. Strapping Width
1 1/4 in
Max. Strapping Width
1 1/4 in
Fits Strap Width
1 1/4 in
Details
Item
Strapping Sealer
For Use With
Steel Strap
Weight
7.5 lb.
Battery Voltage
18 V
Joint Type
Single Reverse Notch
Includes
Battery and Charger
Tool Seal Type
Pusher Seals
Tool Style
Pusher Type
Compatible Strapping
Steel Strapping
Tool Weight
8 lb
Fits Strap Tensile
.031
Color
Black
Crimping
2 Sided
Tensioner Application
High Tensile Irregular Load
Tool Type
Sealer
Tool Power Source
Battery
Handle Grip
No
Seal Surface Type
Round
Tool Strength
Heavy Duty
Description
Strapping Sealer, Tool Power Source Battery, Tool Strength Heavy Duty, Fits Strap Width 1 1/4 in, Fits Strap Tensile .031, Tool Seal Type Pusher Seals, Tool Weight 8 lb, Tool Style Pusher Type, Tensioner Application High Tensile Irregular Load, Min. Strapping Width 1 1/4 in, Max. Strapping Width 1 1/4 in, Battery Voltage 18 V
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.