Zoro Homepage

#10 x 5/8 in Phillips Pan Machine Screw, Plain Steel

  • Mfr # NPD10581

  • Zoro # G1937099


product price: $11.89
/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Plain
Tensile Strength
122 lb
Standards
ASTM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPD10581
Zoro #
G1937099
UPC #
764666737471
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10
Fastener Length
5/8 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Plain
Tensile Strength
122 lb
Standards
ASTM
Item
Machine Screw

Description

Pro-Twist Construction Fasteners are engineered for professional-grade use in commercial industrial and residential applications. Whether the job involves drywall steel framing mobile home construction electrical or plumbing work plastering or metal roofing Pro-Twist has the optimal fastener for every situation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.