
Grip-Rite 10D 3 in. Deck Hot-Dipped Galvanized Steel Nail Checkered Head 1 lb
Mfr # 10HGSTPD1
Zoro # G105268791
product price: $4.99
/eaSold in multiples of 12 for $59.88
Key Features
Material
Steel
Finish
Hot Dipped Galvanized
Size
10D
Gauge
10 ga
Length
3"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10HGSTPD1
Zoro #
G105268791
UPC #
764666177659
Country of Origin
Taiwan, Province of China
Dimensions
Size
10D
Length
3"
Head Dia.
9/32 in
Details
Material
Steel
Finish
Hot Dipped Galvanized
Gauge
10 ga
Shank Type
Spiral
Head Type
Checkered
Description
Grip-Rite deck nails are used for patio, decks, and outdoor construction. Checked flat head to stop slippage of the hammer on the head.
- • Galvanized for outdoor use and with ACQ treated lumber
- • The ring or spiral design help to provide greater holding power
- • Smaller shaft helps minimize splitting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.