Shop GRIP-RITE
See all product information
Create Account
1.25 in. 5 lbs No.8 CMT Screw
- Mfr # 5024738
- Zoro # G809587501
product price:Â
$
81.99
/ea
Key Features
External Hex Drive
System of Measurement
Inch
Fastener Length
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5024738
- Zoro #
- G809587501
- UPC #
- 764666732360
- Country of Origin
- China
- System of Measurement
- Inch
- Drive
- External Hex
- Item
- Self-Drilling Screw
Dimensions
- Fastener Length
- 1-1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.