Zoro Homepage

Common Nail, 3-1/8 in L, 12D, Steel, Vinyl Coating Finish, 9 ga

  • Mfr # 12CTDSKR5

  • Zoro # G207369730


product price: $14.29
/ea
Sold in multiples of 6 for $85.74

Key Features

Length
3-1/8 in
Penny Size
12D
Material
Steel
Finish
Vinyl Coating
Package Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12CTDSKR5
Zoro #
G207369730
UPC #
764666156555
Country of Origin
Taiwan, Province of China

Dimensions

Length
3-1/8 in
Penny Size
12D
Head Diameter
5/16 in

Details

Item
Common Nail
Material
Steel
Finish
Vinyl Coating
Package Weight
5 lb
Gauge
9 ga
Approx. Pkg. Qty.
1
Shank Type
Smooth
Head Type
Countersunk

Description

Grip-Rite Sinker Nails are best used for general construction, carpentry, and framing.


  • • Made with a checkered head that helps prevent the hammer from sliding off the nail head
  • • The head design allows the nail to be driven flush
  • • Has a vinyl coating to make the nail easier to drive and to make it hold better
  • • Made to conform to ASTM F1667

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.