15 deg Coil Siding Nailer
- Mfr # GRTCS250
- Zoro # G305266559
Specifications
Details
- MFR #
- GRTCS250
- Zoro #
- G305266559
- UPC #
- 764666565265
- Country of Origin
- Taiwan, Province of China
Description
The Grip-Rite RED System GRTCS250 coil nailer is designed with the professional contractor in mind. As part of the RED System, it features a lightweight and balanced design and excellent firing power to handle your toughest jobs – from siding and fiber cement to trim, fencing, cedar shake, soffit and other manufacturing applications. The tool is equipped with a 360° tool-free air exhaust, rotating belt hook and a durable molded rubber comfort grip. A no-mar pad protects work surfaces from damage. The GRTCS250 has a magazine capacity of 200-350 depending on the fastener type. It shoots 15° plastic coil nails with a length of 1-1/4 in. to 2-1/2 in. (Plastic) and 1-3/4 in. to 2-1/2 in. Wire.
- • Selectable trigger to switch easily and quickly between sequential and bump fire mode
- • Tool-free depth adjustment to easily set desired nail driving depth and prevent damage to your project
- • Sliding metal reinforced magazine tray provides fast easy loading of plastic coil fasteners for increased production
- • Belt hook allows you to hang tool out of the way when both hands are needed
- • Removable no-mar pad to protect the work surface
- • 360 degree tool free air exhaust directs air away from the user or work surface
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.