Shop PERFORMANCE TOOL
See all product information
Create Account
45 pc. Metric Threaded Insert Kit, Rivet Nuts, Mandrels, Blow Mold Case
- Mfr # W2007
- Zoro # G523310409
product price:Â
$
63.99
/ea
Key Features
Width
6 in
Grit Size
No Grit
Assembly Required
No
Depth
1.75 in
Height
13.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2007
- Zoro #
- G523310409
- UPC #
- 39564120879
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Grit Size
- No Grit
- Depth
- 1.75 in
- Height
- 13.5 in
Details
- Item
- Rivet Gun
- Assembly Required
- No
Description
The Performance Tool W2007 45 pc. Threaded Insert Rivet Kit is the perfect solution for anyone looking for an easy and efficient way to insert threaded rivet style fasteners into thin metal, plastic or fiberglass. This kit includes four threaded mandrels and nosepieces in sizes ranging from 3mm-0.5 to 6mm-1.0, this kit offers a wide range of fasteners to suit your needs. This kit includes 10 steel threaded rivet nuts in each size so you have the tools you need to finish your projects. This rivet tool itself has a long handle with comfort grips for comfort and precise threading of rivets. Keep your kit stored and organized inside the blow molded storage case.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.