Zoro Homepage
This item is Discontinued.
Grip-Rite Common Nail, 1-3/8 in L, Steel, Bright Finish, 12.50 ga 138ATDW5

Common Nail, 1-3/8 in L, Steel, Bright Finish, 12.50 ga (Discontinued)

  • Mfr # 138ATDW5
  • Zoro # G507369706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138ATDW5
Zoro #
G507369706
UPC #
764666157293
Country of Origin
Taiwan, Province of China

Dimensions

Length
1-3/8 in
Head Diameter
19/64 in

Details

Item
Common Nail
Material
Steel
Finish
Bright
Package Weight
5 lb
Gauge
12.50 ga
Approx. Pkg. Qty.
1
Shank Type
Ring
Head Type
Flat

Description

For the most comprehensive selection of nails and screws look for GripRite the most popular brand of fasteners in America No matter what the project or what size the job GripRite has the optimal fastening solution There are many sizes and styles of nails available As construction materials and techniques evolve fastener design keeps pace with the changing technology Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.