Zoro Homepage

#8 x 1 in Phillips Truss Machine Screw, Plain Steel

  • Mfr # NMT1001

  • Zoro # G8668726


product price: $13.95
/ea

Key Features

Truss Head
Phillips Drive
System of Measurement
Inch
Thread Size
#8
Material
Steel
Finish
Plain
Tensile Strength
78 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NMT1001
Zoro #
G8668726
UPC #
764666732322
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Plain
Tensile Strength
78 lb
Standards
ASTM
Item
Machine Screw

Description

Whether the job involves drywall, steel framing, mobile home construction, electrical or plumbing work, plastering or metal roofing, Pro-Twist has the optimal fastener for every situation.


  • • Well defined for maximum holding power and fast driving
  • • Fine thread for steel and coarse thread for wood
  • • Meets or exceeds ASTM C-1002 and C-1513
  • • Adheres to the Code listing ICC-ES Evaluation Report ESR-1408
  • • All zinc plated screws conforms to ASTM F-1941 for corrosion resistance, as tested in accordance with ASTM B-117

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.