Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 ga Guage, 3" L, Steel, Bright

  • Mfr # 3TFMAS1

  • Zoro # G405268767


product price: $9.69
/ea

Key Features

Material
Steel
Finish
Bright
Gauge
9 ga
Head Type
Flat
Head Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TFMAS1
Zoro #
G405268767
UPC #
764666174702
Country of Origin
Taiwan, Province of China

Dimensions

Length
3"
Head Dia.
5/16 in

Details

Material
Steel
Finish
Bright
Gauge
9 ga
Head Type
Flat
Shank Type
Fluted

Description

Grip-Rite masonry nails are designed to be driven into brick or concrete walls. These nails are made with a rectangular section or have a fluted shaft.


  • • Steel finish for corrosion resistance and easy cleaning
  • • Tempered hardened steel for increased durability
  • • Attaches furring strips and floor plates to uncured concrete

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.