Zoro Homepage

Bar Tie, 6 in L, Black, Steel

  • Mfr # BT176100R

  • Zoro # G010771003


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Nominal Length
6 in
Color
Black
Material
Steel
Outdoor Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT176100R
Zoro #
G010771003
UPC #
764666534452
Country of Origin
China

Dimensions

Nominal Length
6 in

Details

Item
Bar Tie
Color
Black
Material
Steel
Outdoor Use
Yes

Description

These Grip-Rite rebar ties can be used at construction sites, on the farm and for home use. These rebar ties come in a resealable bag that protects ties from damage and loss, reducing waste. These Grip-Rite rebar ties are just what you need to get your concrete job done right.


  • • Secures reinforcing steel to raising supports
  • • Helps the rebar grid remain in its correct position
  • • Use a figure eight or saddle tie type to lock rebar in place
  • • Secure rebar to rod chairs, rebar chairs and other intersecting pieces of rebar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.