Zoro Homepage

Collated Brad Nail, 2 in L, 18 ga, Electro Galvanized, Brad Head, 5 PK

  • Mfr # GRF182M

  • Zoro # G406680407


product price: $49.69
/pk 5, $9.94/ea

Key Features

Gauge
18 ga
Finish
Electro Galvanized
Head Type
Brad
Collation Configuration
Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRF182M
Zoro #
G406680407
UPC #
764666640832
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 in

Details

Item
Collated Brad Nail
Gauge
18 ga
Finish
Electro Galvanized
Head Type
Brad
Collation Configuration
Strip

Description

Finish Nl 16Ga 1-1/4"Glv, 5PK, 5PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.