
Collated Finishing Nail, 2 in L, 13 ga, Bright, Countersunk Head
Mfr # 6F1
Zoro # G7675601
product price: $3.55
/eaSold in multiples of 12 for $42.60
Key Features
Overall Length
2 in
Gauge
13 ga
Finish
Bright
Head Type
Countersunk
Shank Type
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6F1
Zoro #
G7675601
UPC #
764666143593
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2 in
Details
Item
Collated Finishing Nail
Gauge
13 ga
Finish
Bright
Head Type
Countersunk
Shank Type
Smooth
Point Type
Diamond
Collation Configuration
Strip
Description
Grip-Rite Finish Nails are great for those fine carpentry and cabinetry work, including your interior molding work.
- • Designed with a small shaft, which help reduce the chances of splitting the finish work
- • The small head allows you to drive the nail flush to the wood project
- • The nail can also be countersunk to conceal them from the naked eye
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.