Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Framing Nail, Steel, Bright Finish, 11 ga

  • Mfr # GRP10ZH1

  • Zoro # G9444247


product price: $40.19
/ea

Key Features

Material
Steel
Finish
Bright
Collation Angle
30 Degrees
Gauge
11 ga
Collation Type
Paper Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRP10ZH1
Zoro #
G9444247
UPC #
764666621145
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 in
Shank Diameter
0.131 in

Details

Item
Collated Framing Nail
Material
Steel
Finish
Bright
Collation Angle
30 Degrees
Gauge
11 ga
Collation Type
Paper Tape
Shank Type
Smooth
Head Type
Offset Round
Point Type
Diamond
Collation Configuration
Strip

Description

For the most comprehensive selection of collated nails, look for Grip-Rite collated fasteners, the most popular brand of fasteners in America. Collated fasteners are held together with paper, wire, plastic, tape or glue at a specific angle for use with power nailers and staplers. No matter what the project or what size the job, Grip-Rite collated fasteners are the optimal fastening solution. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used.


  • • For general construction, carpentry and framing applications
  • • For use with pneumatic nailers (not included)
  • • Resists corrosion and shanks provide better holding power
  • • Use to attach shingles to roofs and quick to install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.