Zoro Homepage

Collated Framing Nail, Steel, Hot Dipped Galvanized Finish, 15 Degrees

  • Mfr # 2439107

  • Zoro # G804032235


product price: $90.65
/ea
Free Shipping & Returns

Key Features

Overall Length
2.37 in
Finish
Hot Dipped Galvanized
Head Type
Round
Collation Angle
15 Degrees
Shank Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2439107
Zoro #
G804032235
UPC #
764666906006
Country of Origin
China

Dimensions

Overall Length
2.37 in

Details

Item
Collated Framing Nail
Finish
Hot Dipped Galvanized
Head Type
Round
Collation Angle
15 Degrees
Shank Type
Ring
Material
Steel
Collation Configuration
Coil

Description

Features
  • Material: Steel
  • Product Type: Coil Nails
  • Length: 2-3/8" x .099 in.
  • Head Style: Round
  • Collation Angle: 15 deg.
  • Number in Package: 3000 pc.
  • Fastener Type: Framing
  • Shank Type: Ring
  • Finish: Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.