Zoro Homepage

Collated Framing Nail, Steel, Hot Dipped Galvanized Finish, 28 Degrees

  • Mfr # 2006655

  • Zoro # G003911591


product price: $70.69
/ea

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
Collation Angle
28 Degrees
Collation Type
Wire
Shank Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2006655
Zoro #
G003911591
UPC #
764666621251
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 in
Dia.
0.12 in.

Details

Item
Collated Framing Nail
Material
Steel
Finish
Hot Dipped Galvanized
Collation Angle
28 Degrees
Collation Type
Wire
Shank Type
Ring
Head Type
Offset Round
Point Type
Diamond
Collation Configuration
Strip

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • 3 in. Wire Strip Framing Nails 28 deg. Ring Shank
  • Pack of 1000
Specifications
  • Country of Origin: Taiwan
  • Length: 3 in.
  • Fastener Type: Wire Strip
  • Product Type: Framing Nails
  • Angle: 28 deg.
  • Shank: Ring Shank
  • Material: Steel
  • Head: Offset Round Head
  • Finish: Hot Galvanized
  • Collation: Wire
  • Point: Diamond Point
  • Diameter: 0.12 in.
  • Weight: 10.04 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.