Zoro Homepage

Collated Framing Nail, Steel, Vinyl Coated Finish, 30 Degrees

  • Mfr # GRSP10DZ

  • Zoro # G9446161


product price: $55.19
/ea

Key Features

Head Type
Clipped
Collation Angle
30 Degrees
Collation Type
Paper Tape
Shank Type
Smooth
Shank Diameter
0.131 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRSP10DZ
Zoro #
G9446161
UPC #
764666996793
Country of Origin
China

Dimensions

Overall Length
3 in
Shank Diameter
0.131 in

Details

Item
Collated Framing Nail
Finish
Vinyl Coated
Head Type
Clipped
Collation Angle
30 Degrees
Collation Type
Paper Tape
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Strip

Description

Grip-Rite Collated Fasteners are held together with a paper strip at a specific angle for use with most power framing nailers. No matter what the project or what size the job. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. For best results, use with the Grip-Rite GRTFR83 30 deg. Paper Tape framing nails.


  • • Paper collation framing nails
  • • Full offset round head
  • • For general construction, carpentry, and framing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.