Zoro Homepage

Collated Roofing Nail, Steel, Electro Galvanized Finish, 15 Degrees

  • Mfr # GRCR19GAL

  • Zoro # G9445787


product price: $58.59
/ea

Key Features

Gauge
11 ga
Finish
Electro Galvanized
Head Type
Round
Collation Angle
15 Degrees
Collation Type
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRCR19GAL
Zoro #
G9445787
UPC #
764666993525
Country of Origin
China

Dimensions

Overall Length
3/4 in
Shank Diameter
0.12 in

Details

Item
Collated Roofing Nail
Gauge
11 ga
Finish
Electro Galvanized
Head Type
Round
Collation Angle
15 Degrees
Collation Type
Wire
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Coil

Description

For the most comprehensive selection of collated nails, look for Grip-Rite collated fasteners, the most popular brand of fasteners in America. Collated fasteners are held together with paper, wire, plastic, tape or glue at a specific angle for use with power nailers and staplers. No matter what the project or what size the job, Grip-Rite collated fasteners are the optimal fastening solution. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used.


  • • Primary applications include, roofing shingles & vinyl siding
  • • Galvanized to resist rust and weathering
  • • Easy to install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.