Shop GRIP-RITE
See all product information
Create Account
Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish
- Mfr # 5023878
- Zoro # G709116634
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Length
1-1/2 in
Penny Size
4D
Material
Steel
Finish
Hot Dipped Galvanized
Head Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5023878
- Zoro #
- G709116634
- UPC #
- 764666133006
- Country of Origin
- Taiwan, Province of China
- Item
- Common Nail
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Head Type
- Round
Dimensions
- Length
- 1-1/2 in
- Penny Size
- 4D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.