Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 9 ga

  • Mfr # 112HGJST5

  • Zoro # G207369747


product price: $17.99
/ea
Sold in multiples of 6 for $107.94

Key Features

Length
1-1/2 in
Penny Size
4D
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112HGJST5
Zoro #
G207369747
UPC #
764666147683
Country of Origin
Taiwan, Province of China

Dimensions

Length
1-1/2 in
Penny Size
4D
Head Diameter
5/16 in

Details

Item
Common Nail
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
5 lb
Gauge
9 ga
Approx. Pkg. Qty.
1
Shank Type
Barbed
Head Type
Round

Description

The Grip-Rite Joist Hanger Nail is the fastener you need for when you need to connect joist hanger to wood, perfect for your next decking project.


  • • Short, heavy gauge nail provides increased holding power
  • • Galvanized to resist rust and weather
  • • Made to conform to ASTM A-153
  • • For outdoor use when fastening joist hangers to wood member

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.