Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Common Nail, 1-3/4 in L, 5D, Steel, Electro Galvanized Finish, 11 ga

  • Mfr # 134EGRFG5

  • Zoro # G207369723


product price: $16.49
/ea
Sold in multiples of 6 for $98.94

Key Features

Length
1-3/4 in
Penny Size
5D
Material
Steel
Finish
Electro Galvanized
Package Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134EGRFG5
Zoro #
G207369723
UPC #
764666164918
Country of Origin
China

Dimensions

Length
1-3/4 in
Penny Size
5D
Head Diameter
7/16 in

Details

Item
Common Nail
Material
Steel
Finish
Electro Galvanized
Package Weight
5 lb
Gauge
11 ga
Approx. Pkg. Qty.
1
Shank Type
Smooth
Head Type
Flat

Description

Metal cap nails is used when applying roofing asphalt shingles, insulation board, and felt to wood substrates. Wide head design aids in holding, and reduces pull through.


  • • Electrogalvanized finish for corrosion resistance
  • • Steel construction for durability and strength
  • • Manufactured to conform to ASTM F1667

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.