Zoro Homepage

Common Nail, 1 in L, 2D, Steel, Electro Galvanized Finish, 11 ga

  • Mfr # 1EGRFG5

  • Zoro # G907369719


product price: $17.39
/ea
Sold in multiples of 6 for $104.34

Key Features

Length
1 in
Penny Size
2D
Material
Steel
Finish
Electro Galvanized
Package Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EGRFG5
Zoro #
G907369719
UPC #
764666164550
Country of Origin
Taiwan, Province of China

Dimensions

Length
1 in
Penny Size
2D
Head Diameter
7/16 in

Details

Item
Common Nail
Material
Steel
Finish
Electro Galvanized
Package Weight
5 lb
Gauge
11 ga
Approx. Pkg. Qty.
1
Shank Type
Smooth
Head Type
Flat

Description

Grip-Rite metal cap nails is used when applying roofing asphalt shingles, insulation board, and felt to wood substrates. Wide head design aids in holding, and reduces pull through.


  • • Electrogalvanized finish for corrosion resistance
  • • Steel construction for durability and strength
  • • Manufactured to conform to ASTM F1667

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.