Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Common Nail, 2-1/2 in L, 16 ga

  • Mfr # 2409936

  • Zoro # G103980190


product price: $34.65
/ea

Key Features

Length
2-1/2 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2409936
Zoro #
G103980190
UPC #
764666640733
Country of Origin
China

Dimensions

Length
2-1/2 in

Details

Item
Common Nail
Gauge
16 ga

Description

Features
  • Material: Steel
  • Product Type: Finish Nails
  • Gauge: 16 Ga.
  • Length: 2-1/2 in.
  • Number in Package: 1000
  • Shank Type: Smooth
  • Point Type: Diamond
  • Finish: Galvanized
  • Fastener Type: Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.